D3RF2R1
Cutler Hammer, Div of Eaton Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D3RF2R1

Cutler Hammer, Div of Eaton Relays
In stock
Item Number
D3RF2R1
MFG Item Number
D3RF2R1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
D3RF2R1
Relay, DPDT, Octal Base, 10A, 12VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D3RF2R1
Item Number D3RF2R1
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Relays
Published Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination Socket
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Rating @ 220/240/277 VAC 16 A
Nominal Coil Voltage 12 VDC
Max Current 10 A
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved