D8PR6TET1
Cutler Hammer, Div of Eaton Relays, D8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D8PR6TET1

Cutler Hammer, Div of Eaton Relays, D8 Series
In stock
Item Number
D8PR6TET1
MFG Item Number
D8PR6TET1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, D8 Series
Item #
D8PR6TET1
RELAY

D8 Series Information

  • Allows Switching of 25A and 30A Loads
  • A High‑Capacity, High‑Withstand Voltage Relay Compatible with Momentary Voltage Drops
  • No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
  • UL Class B Construction Standard
  • Wide‑Range AC‑Activated Coil that Handles 100 to 120 VAC at either 50 or 60 Hz

The D8 Series power relays are perfect for loads up to 30A, with versions for flange mounting and E‑Clip mounting available

  • Panel, DIN Rail and Flange Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D8PR6TET1
Item Number D8PR6TET1
Manufacturer Cutler Hammer, Div of Eaton
Product Series D8
Family Series Cutler Hammer, Div of Eaton Relays, D8 Series
Published Coil Voltage 24 VDC
Contacts 1NO
Mounting E-Bracket
Termination .430 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 6
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VDC
Max Current 30 A
Mechanical Latch No
Safety Guided No
RoHS No
Approvals CE, CSA, UR
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved