The store will not work correctly when cookies are disabled.
D9PR8BR1
Cutler Hammer, Div of Eaton Relays, D9 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
4PST NO POWER RELAY 12VDC COIL
- Ideal for Three‑Phase Motor Control Applications
- No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
- Push‑to‑Test Button is a Standard Feature to Check Contact Operation
- Mounting Bracket is supplied with Relay
The four‑power D9 series is ideal for three‑phase motor applications. Various contact configurations are available.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D9PR8BR1 |
Item Number |
D9PR8BR1 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
D9 |
Family Series |
Cutler Hammer, Div of Eaton Relays, D9 Series |
Published Coil Voltage |
12 VDC |
Contacts |
4NO |
Mounting |
Plug In |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
Yes |
Diode |
No |
Nominal Coil Voltage |
12 VDC |
Max Current |
25 A |
Mechanical Latch |
No |
Safety Guided |
No |
RoHS |
No |
Approvals |
CSA, UR |
Net Weight |
0.5 lbs |
Gross Weight |
0.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved