D9PR9BB
Cutler Hammer, Div of Eaton Relays, D9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D9PR9BB

Cutler Hammer, Div of Eaton Relays, D9 Series
In stock
Item Number
D9PR9BB
MFG Item Number
D9PR9BB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, D9 Series
Item #
D9PR9BB
RELAY

D9 Series Information

  • Ideal for Three‑Phase Motor Control Applications
  • No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
  • Push‑to‑Test Button is a Standard Feature to Check Contact Operation
  • Mounting Bracket is supplied with Relay

The four‑power D9 series is ideal for three‑phase motor applications. Various contact configurations are available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D9PR9BB
Item Number D9PR9BB
Manufacturer Cutler Hammer, Div of Eaton
Product Series D9
Family Series Cutler Hammer, Div of Eaton Relays, D9 Series
Published Coil Voltage 240 VAC
Contacts 3NO
Mounting Plug In
Termination Screw Terminals
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test Yes
Diode No
Nominal Coil Voltage 240 VAC
Max Current 25 A
Mechanical Latch No
Safety Guided No
RoHS No
Approvals CSA, UR
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved