DBR-R012-W4800
Cutler Hammer, Div of Eaton Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DBR-R012-W4800

Cutler Hammer, Div of Eaton Braking Resistors
In stock
Item Number
DBR-R012-W4800
MFG Item Number
DBR-R012-W4800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
DBR-R012-W4800
Dynamic Braking Resistor, 12.0 Ohms

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DBR-R012-W4800
Item Number DBR-R012-W4800
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Braking Resistors
Ohms 12 Ohm
Wattage 4,800 W
Net Weight 0 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved