DC1-12015NB-A6SCE1
Cutler Hammer, Div of Eaton Drives, DC1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DC1-12015NB-A6SCE1

Cutler Hammer, Div of Eaton Drives, DC1 Series
In stock
Item Number
DC1-12015NB-A6SCE1
MFG Item Number
DC1-12015NB-A6SCE1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, DC1 Series
Item #
DC1-12015NB-A6SCE1
Drive, AC, 5HP, 240V, 15.0A, CT, N4X

DC1 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DC1-12015NB-A6SCE1
Item Number DC1-12015NB-A6SCE1
Manufacturer Cutler Hammer, Div of Eaton
Product Series DC1
Family Series Cutler Hammer, Div of Eaton Drives, DC1 Series
Input Phase 1
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 15 A
Braking Type Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP66
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 500 Hz
Package DC1FS3IP66
Frame Size FS3
Dynamic Braking Trans Included
Comments Enhanced Firmware, SmartWire Capability, Integral Power Switch, FWD/REV Switch and Potentiometer
Depth 9.45 "
Width 8.27 "
Height 12.2 "
Net Weight 19.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved