DC1-122D3NN-A6SCE1
Cutler Hammer, Div of Eaton Drives, DC1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DC1-122D3NN-A6SCE1

Cutler Hammer, Div of Eaton Drives, DC1 Series
In stock
Item Number
DC1-122D3NN-A6SCE1
MFG Item Number
DC1-122D3NN-A6SCE1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, DC1 Series
Item #
DC1-122D3NN-A6SCE1
Drive, AC, 0.5HP, 240V, 2.3A, CT,N4X

DC1 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DC1-122D3NN-A6SCE1
Item Number DC1-122D3NN-A6SCE1
Manufacturer Cutler Hammer, Div of Eaton
Product Series DC1
Family Series Cutler Hammer, Div of Eaton Drives, DC1 Series
Input Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2.3 A
Braking Type Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP66
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 500 Hz
Package DC1FS1IP66
Frame Size FS1
Dynamic Braking Trans Not Available
Comments Enhanced Firmware, SmartWire Capability, Integral Power Switch, FWD/REV Switch and Potentiometer
Depth 7.24 "
Width 6.34 "
Height 9.13 "
Net Weight 9.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved