The store will not work correctly when cookies are disabled.
DH1-34023DN-C21C
Cutler Hammer, Div of Eaton HVAC Drives, DH1 Series
In stock
Item Number
DH1-34023DN-C21C
MFG Item Number
DH1-34023DN-C21C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 15HP, 480V, 23.0A, VT, N1
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DH1-34023DN-C21C |
Item Number |
DH1-34023DN-C21C |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
DH1 |
Family Series |
Cutler Hammer, Div of Eaton HVAC Drives, DH1 Series |
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
23 A |
Input Range Voltage (AC) |
380-500 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Torque |
Mounting |
Panel |
Package |
DH1FR2IP21 |
Height |
16.5 " |
Width |
6.6 " |
Depth |
9.6 " |
Max Frequency |
400 Hz |
Frame Size |
FR2 |
IP Rating |
IP21 |
Comments |
Active Energy Control, Real-Time Clock, Conformal Coated Boards, On-Board BACnet & Modbus |
Net Weight |
23.3688 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved