E22NS37
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E22NS37

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
E22NS37
MFG Item Number
E22NS37
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
E22NS37
Legend Plate, 22mm, (Blank),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E22NS37
Item Number E22NS37
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Legend (Blank)
Hole Size 22 mm
Shape Rectangular
Material Aluminum
Background Color Silver
Field Color Red
Legend Location Top
Height 1.77 "
Width 1.17 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved