E34GDB63M2-1X
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E34GDB63M2-1X

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
E34GDB63M2-1X
MFG Item Number
E34GDB63M2-1X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E34GDB63M2-1X
Item Number E34GDB63M2-1X
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation Push-Pull
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Illumination Circuit Transformer Type
Max Voltage 660 VAC, 660 VDC
Current (A) 10 A
Terminal Type Screw
Bezel Metal Round
IP Rating IP65
Depth Behind Panel 2.07 "
Approvals CE, CSA, UL
Net Weight 0.445 lbs
Gross Weight 0.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved