E34GDB97LED24-1X
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E34GDB97LED24-1X

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
E34GDB97LED24-1X
MFG Item Number
E34GDB97LED24-1X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
E34GDB97LED24-1X
2P ILL MT PUSH/PULL RED in.E-STOPin.-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E34GDB97LED24-1X
Item Number E34GDB97LED24-1X
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Contacts 1NO, 1NC
Operation Push-Pull
Lens/Button Shape Mushroom
Lens/Button Color Red
Nominal Lamp Voltage 24 VAC
Net Weight 0.475 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved