E34VFB120FR-1X
Cutler Hammer, Div of Eaton Switches, E34 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E34VFB120FR-1X

Cutler Hammer, Div of Eaton Switches, E34 Series
In stock
Item Number
E34VFB120FR-1X
MFG Item Number
E34VFB120FR-1X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, E34 Series
Item #
E34VFB120FR-1X
ILL SEL SW 2 POS MAINTAINED RED

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent Lamps
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E34VFB120FR-1X
Item Number E34VFB120FR-1X
Manufacturer Cutler Hammer, Div of Eaton
Product Series E34
Family Series Cutler Hammer, Div of Eaton Switches, E34 Series
Nominal Mounting Size 30 mm
Number Selector Positions 2
Operator Type Lever
Selector Function Maintained
Contacts 1NO, 1NC
Max Voltage 660 VAC, 660 VDC
Current (A) 10 A
Bezel Metal Round
Lamp Type Incandescent
Illumination Circuit Transformer Type
Illumination Voltage 120 VAC
Lens Color Red
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
IP Rating IP65
Approvals CE, CSA, UL
Depth Behind Panel 1.09 "
Comments Selector positions at 10 & 2
Net Weight 0.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved