E51DP6
Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E51DP6

Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
In stock
Item Number
E51DP6
MFG Item Number
E51DP6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Item #
E51DP6
SENSOR HEAD, DIFFUSE REFLECTIVE, 18in.

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E51DP6
Item Number E51DP6
Product Series E51 LIMIT SWITCH STYLE
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Net Weight 0.1 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved