E57DAL18T110
Cutler Hammer, Div of Eaton Inductive Proximity, NON-FERROUS ONLY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57DAL18T110

Cutler Hammer, Div of Eaton Inductive Proximity, NON-FERROUS ONLY Series
In stock
Item Number
E57DAL18T110
MFG Item Number
E57DAL18T110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, NON-FERROUS ONLY Series
Item #
E57DAL18T110
PROX, IND, 18mm, 3.5mm RANGE, DC, 3W

NON-FERROUS ONLY Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57DAL18T110
Item Number E57DAL18T110
Product Series NON-FERROUS ONLY
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, NON-FERROUS ONLY Series
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 3.5 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO NPN
Number of Wires 3
Operating Voltage Range 10-50 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection No
Max Load Current 0.2 A
Max Leakage Current 0.6 mA
Approvals CSA, UL
RoHS No
Comments Non-Ferrous Metal Sensing Only
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved