E58CBL18A2R2
Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 TUBULAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E58CBL18A2R2

Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 TUBULAR Series
In stock
Item Number
E58CBL18A2R2
MFG Item Number
E58CBL18A2R2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, E58 TUBULAR Series
Item #
E58CBL18A2R2
PHOTOELECTRIC SWITCH

E58 TUBULAR Series Information

  • 8 in. ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 3 Wire Only
  • NPN, PNP, or VMOS Output
  • 18mm Threaded Body

The E58 Tubular series photoelectric sensors from Cutler‑Hammer feature threaded bodies with flat sides for flexible mounting options, and solid polyurethane housing for high shock and vibration resistance. All models have NEMA 1, 2, 3, 4, 4X, 6, 12, and 13 enclosure ratings.

  • Gain adjustment on all models to ensure peak performance
  • Select models have visible beams for quick alignment
  • LED Output Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E58CBL18A2R2
Item Number E58CBL18A2R2
Manufacturer Cutler Hammer, Div of Eaton
Product Series E58 TUBULAR
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 TUBULAR Series
Power Type AC, DC
Max Range 25 '
Operating Voltage Range 15-30 VDC, 20-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Connection Type Cable
Operating Mode Light On
Max Load Current 0.3 A
Composition Non-Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved