E64CAT2T
Cutler Hammer, Div of Eaton Photoelectric Sensors, E64 TERMINAL BASE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E64CAT2T

Cutler Hammer, Div of Eaton Photoelectric Sensors, E64 TERMINAL BASE Series
In stock
Item Number
E64CAT2T
MFG Item Number
E64CAT2T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, E64 TERMINAL BASE Series
Item #
E64CAT2T
PHOTO SENSOR, DIFFUSE REFLECTIVE

E64 TERMINAL BASE Series Information

  • 6.6~11.5 ft. Sensing Range
  • 16~240 VAC/VDC
  • 4 Wire Only
  • SPST Relay Output
  • CE Approved
The Cutler‑Hammer® E64 Terminal Base Series from Eaton's electrical business offers unique features well suited to a variety of applications including conveyor control. The sensors are available in thru‑beam, reflex, polarized reflex, and diffuse reflective sensing modes, and offer 1~2 Amp output current switching capacity. Time delay functionality provides built‑in control capability with settings for normal operation, on delay, off delay, on‑off delay, or one‑shot delay. The timing range can be adjusted from .6 to 16 seconds for each. Each model incorporates a universal voltage design to allow use with 16~240 VAC or VDC power. Wiring, sensitivity adjustment, timing adjustment, and light/dark selection can be easily accessed by removing a sealed cover. A unique guard shields the user from electrical connections when making these adjustments, and flips up to allow access to the terminal screws. The cover fastening screw is held captive to prevent loss.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E64CAT2T
Item Number E64CAT2T
Manufacturer Cutler Hammer, Div of Eaton
Product Series E64 TERMINAL BASE
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, E64 TERMINAL BASE Series
Power Type AC, DC
Beam Type Infrared
Max Range 79.2 "
Operating Voltage Range 16-240 VDC/VAC
Nominal Voltage 110 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type Solid State Relay
Composition Non-Metallic
Environmental Rating IP66, NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Approvals CE, UL
Net Weight 0.4 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved