E65VBL2N
Cutler Hammer, Div of Eaton Photoelectric Sensors, E65 MINIATURE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E65VBL2N

Cutler Hammer, Div of Eaton Photoelectric Sensors, E65 MINIATURE Series
In stock
Item Number
E65VBL2N
MFG Item Number
E65VBL2N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, E65 MINIATURE Series
Item #
E65VBL2N
PHOTO SENSOR

E65 MINIATURE Series Information

  • 1.67~16.5 ft. Sensing Range
  • 10~30 VDC
  • 4 or 6 Wire
  • NPN/PNP Output
  • UL Recognized, CE Approved
The Cutler‑Hammer® E65 Miniature Series by Eaton's electrical business delivers high performance in a compact package. E65 Series sensors operate on 10 to 30 VDC and can be easily configured for PNP or NPN output and light or dark operation. All models are available in both forward and right angle viewing styles with the same optical specifications. Fiber optic models include a built‑in DIN‑rail mounting clip. The versatile line includes specialty sensors for detecting clear objects.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E65VBL2N
Item Number E65VBL2N
Manufacturer Cutler Hammer, Div of Eaton
Product Series E65 MINIATURE
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, E65 MINIATURE Series
Power Type DC
Beam Type Infrared
Max Range 20 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP/NPN
Composition Non-Metallic
Environmental Rating IP66, NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Switching Frequency 500 Hz
Approvals CE, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved