EACP242024USP
Cutler Hammer, Div of Eaton Sensors, EACP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EACP242024USP

Cutler Hammer, Div of Eaton Sensors, EACP Series
In stock
Item Number
EACP242024USP
MFG Item Number
EACP242024USP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EACP Series
Item #
EACP242024USP
Current Sensor,Split Core,4-20mA,

EACP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EACP242024USP
Item Number EACP242024USP
Manufacturer Cutler Hammer, Div of Eaton
Product Series EACP
Family Series Cutler Hammer, Div of Eaton Sensors, EACP Series
Split Core Yes
Power Supply 24 VAC/VDC
Window Diameter 0.85 "
Output 4-20 mA
Current Range 100 A, 150 A, 200 A
Response Time 100 ms
Frequency Range 40-100 Hz
Output Limit 22.4 mA
Terminals Top
Approvals CE, cUL, UL
RoHS No
Net Weight 0.3 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved