ECS711SP
Cutler Hammer, Div of Eaton Protection Relays, ECS7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECS711SP

Cutler Hammer, Div of Eaton Protection Relays, ECS7 Series
In stock
Item Number
ECS711SP
MFG Item Number
ECS711SP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, ECS7 Series
Item #
ECS711SP
Intel. Current Switch,N.O.,Split,

ECS7 Series Information

  • Self‑Powered and Self‑Calibrating cuts installation costs
  • Status Monitoring, Overload and Operating Window Options
  • Universal Output matches any AC or DC automation system
  • UL, C‑UL and Ce Approved
  • Solid or Split‑Core housing

The CurrentWatch ECS7 Series load monitoring switches from Eaton's electrical business are designed for overload, underload and operating window application. Upon sensing an average operating current, the ECS7 Series self‑learns and establishes a limit‑alrm trip point based on +/‑ 15% of the average expected current draw. The ECS7 Series is available in solid‑ or split‑core housing styles.

Typical Applications
  • Conveyors‑ Use current overload models to detect conveyor jams caused by scenarios such as side‑by‑sides
  • Electronic Proof of Flow‑ More reliable than electro‑mechanical pressure or flow switches, with no need for pipe or duct penetrations
  • Pump Protection‑ provides overload (jams) and underload (suction loss) indication

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECS711SP
Item Number ECS711SP
Manufacturer Cutler Hammer, Div of Eaton
Product Series ECS7
Family Series Cutler Hammer, Div of Eaton Protection Relays, ECS7 Series
Housing Split Core
Power Supply Self Powered
Terminals Top
Output Signal Normally Open
Output Rating 0.3 A @ 135 VAC/VDC
Output Magnetically Isolated Solid State Switch
Response Time 200 ms
Setpoint Range 2.8-150 A
LED No
Frequency Range 6-100 Hz
RoHS No
Approvals CE, cUL, UL
Net Weight 0.3 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved