GBK21
Cutler Hammer, Div of Eaton Co Grounding, GBK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GBK21

Cutler Hammer, Div of Eaton Co Grounding, GBK Series
In stock
Item Number
GBK21
MFG Item Number
GBK21
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GBK Series
Item #
GBK21
Ground Bar Kit - 21 Terminal

GBK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GBK21
Item Number GBK21
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series GBK
Family Series Cutler Hammer, Div of Eaton Co Grounding, GBK Series
Number of Taps 21
Stack Type Individual Bar
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
RoHS No
Net Weight 0.195 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved