HT8GBAABF3
Cutler Hammer, Div of Eaton Switches, HT800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HT8GBAABF3

Cutler Hammer, Div of Eaton Switches, HT800 Series
In stock
Item Number
HT8GBAABF3
MFG Item Number
HT8GBAABF3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HT800 Series
Item #
HT8GBAABF3
PUSH BUTTON

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HT8GBAABF3
Item Number HT8GBAABF3
Manufacturer Cutler Hammer, Div of Eaton
Product Series HT800
Family Series Cutler Hammer, Div of Eaton Switches, HT800 Series
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Amber
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Terminal Type Screw
Full Shroud No
Bezel Metal Round
Depth Behind Panel 3.55 "
Approvals CSA, UL
Net Weight 0.3156 lbs
Gross Weight 0.3156 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved