HT8GBAABT1
Cutler Hammer, Div of Eaton Switches, HT800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HT8GBAABT1

Cutler Hammer, Div of Eaton Switches, HT800 Series
In stock
Item Number
HT8GBAABT1
MFG Item Number
HT8GBAABT1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HT800 Series
Item #
HT8GBAABT1
PUSHBUTTON, MOM, AMB, EXT, 120V XFMR

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HT8GBAABT1
Item Number HT8GBAABT1
Manufacturer Cutler Hammer, Div of Eaton
Product Series HT800
Family Series Cutler Hammer, Div of Eaton Switches, HT800 Series
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Amber
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Illumination Circuit Transformer Type
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Terminal Type Screw
Full Shroud No
Bezel Metal Round
Depth Behind Panel 3.55 "
Approvals CSA, UL
Net Weight 0.3156 lbs
Gross Weight 0.3156 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved