HT8GTAT1
Cutler Hammer, Div of Eaton Pilot Lights, HT800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HT8GTAT1

Cutler Hammer, Div of Eaton Pilot Lights, HT800 Series
In stock
Item Number
HT8GTAT1
MFG Item Number
HT8GTAT1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, HT800 Series
Item #
HT8GTAT1
PTT PILOT LIGHT, AMB, 120V XMFR, INC

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8GTAT1
Item Number HT8GTAT1
Manufacturer Cutler Hammer, Div of Eaton
Product Series HT800
Family Series Cutler Hammer, Div of Eaton Pilot Lights, HT800 Series
Push-to-Test Yes
Mounting Size (mm) 30 mm
Lamp Type Incandescent
Lens Shape Round Extended
Lens Color Amber
Nominal Lamp Voltage 120 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
Approvals CSA, UL
Gross Weight 0.464 lbs
Net Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved