HT8HFGV7
Cutler Hammer, Div of Eaton Pilot Lights, HT800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HT8HFGV7

Cutler Hammer, Div of Eaton Pilot Lights, HT800 Series
In stock
Item Number
HT8HFGV7
MFG Item Number
HT8HFGV7
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, HT800 Series
Item #
HT8HFGV7
PILOT LIGHT, GRN, 120V DIRECT, INCAN

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HT8HFGV7
Item Number HT8HFGV7
Manufacturer Cutler Hammer, Div of Eaton
Product Series HT800
Family Series Cutler Hammer, Div of Eaton Pilot Lights, HT800 Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type Incandescent
Lens Shape Flat Round
Lens Color Green
Bezel Style Black Metal
Nominal Lamp Voltage 120 VAC, 125 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CSA, UL
Gross Weight 0.4 lbs
Net Weight 0.4 lbs
Depth Behind Panel 1.67 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved