The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LGE3400FAG
Cutler Hammer, Div of Eaton Circuit Breakers, LG Series
MFG Item Number
LGE3400FAG
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, LG Series
Circuit Breaker, 3-P, 400A/600VAC,
Branch Circuit Protector UL489 UL/CSA/CE/IEC Listed 250 ~ 630 Amps 240/480/600 VAC 125/250 VDC Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.
Designed for Global Use Electronic Trip Units Available Built‑in ground fault protection down to 20 amperes. UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
LGE3400FAG
Item Number
LGE3400FAG
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
LG
Family Series
Cutler Hammer, Div of Eaton Circuit Breakers, LG Series
Poles
3
Current Rating
400 A
Max Voltage
600 VAC
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Adj. Magnetic
Electronic Trip Unit
Optional
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
EN60898/60947-2
Neutral Pole
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
65
kAIC @ 480 VAC
35
kAIC @ 600 VAC
18
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Gross Weight
16.25 lbs
Net Weight
16.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved