M22-XZK
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-XZK

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22-XZK
MFG Item Number
M22-XZK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22-XZK
Legend Plate, 22mm, (Blank),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-XZK
Item Number M22-XZK
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Legend (Blank)
Hole Size 22 mm
Shape Rectangular
Background Color Yellow
Legend Location Top
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved