The store will not work correctly when cookies are disabled.
P48G11S03CUB
Cutler Hammer, Div of Eaton Transformers, Mini-Power Series
MFG Item Number
P48G11S03CUB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, Mini-Power Series
3kVA Mini Power Center, 1PH, 480V
Mini-Power Series Information
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
P48G11S03CUB |
Item Number |
P48G11S03CUB |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
Mini-Power |
Family Series |
Cutler Hammer, Div of Eaton Transformers, Mini-Power Series |
Output (kVA) |
3 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Secondary Voltage |
120 V, 240 V |
Winding Composition |
Copper |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Circuits |
8 (1 Pole), 4 (2 Pole) |
Max Feeder/Sec. Amps |
12 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
Approvals |
CSA, UL |
Net Weight |
105 lbs |
Gross Weight |
110 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved