P48G28T15P
Cutler Hammer, Div of Eaton Transformers, Mini-Power Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P48G28T15P

Cutler Hammer, Div of Eaton Transformers, Mini-Power Series
In stock
Item Number
P48G28T15P
MFG Item Number
P48G28T15P
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Mini-Power Series
Item #
P48G28T15P
Mini Power Center

Mini-Power Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number P48G28T15P
Item Number P48G28T15P
Manufacturer Cutler Hammer, Div of Eaton
Product Series Mini-Power
Family Series Cutler Hammer, Div of Eaton Transformers, Mini-Power Series
Output (kVA) 15 kVA
Phase 3
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Configuration Delta Primary/Wye Secondary
Winding Composition Aluminum
Primary Breaker Included Yes
Secondary Breaker Included Yes
Max Feeder/Sec. Circuits 18 (1 Pole), 9 (2 Pole)
Max Feeder/Sec. Amps 40 A
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 320 lbs
Gross Weight 397 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved