The store will not work correctly when cookies are disabled.
PSC50E24RP
Cutler Hammer, Div of Eaton Power Supplies, PSC Series
MFG Item Number
PSC50E24RP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, PSC Series
Power Supply, 24VDC, 2.1A, 1Ph, 50W,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PSC50E24RP |
Item Number |
PSC50E24RP |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
PSC |
Family Series |
Cutler Hammer, Div of Eaton Power Supplies, PSC Series |
Power |
50 W |
Nominal Input Voltage (AC) |
120 VAC, 208 VAC, 240 VAC |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
2.1 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88 % |
Operating Temperature |
-4-158 °F |
Approvals |
CE, UL |
RoHS |
Yes |
Comments |
120~375 VDC Input |
Net Weight |
0.3969 lbs |
Gross Weight |
0.3969 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved