The store will not work correctly when cookies are disabled.
QC1000
Cutler Hammer, Div of Eaton Circuit Breakers, QC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, QC Series
- Single, Two, and Three Pole Options
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
QC1000 |
Item Number |
QC1000 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
QC |
Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers, QC Series |
Poles |
1 |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
kAIC @ 240 VAC |
10 |
Terminal Type |
Bolt-On / Box Lug |
Shunt Trip |
No |
Approvals |
CSA, UL |
Comments |
DUMMY |
Net Weight |
0.2 lbs |
Gross Weight |
0.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved