QC1005L
Cutler Hammer, Div of Eaton Co Circuit Breakers, Cable-In/Cable-Out Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QC1005L

Cutler Hammer, Div of Eaton Co Circuit Breakers, Cable-In/Cable-Out Series
In stock
Item Number
QC1005L
MFG Item Number
QC1005L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Cable-In/Cable-Out Series
Item #
QC1005L
CIRCUIT BREAKER

Cable-In/Cable-Out Series Information

  • Wide Variety of Mounting Styles Available to Install in Many Different Applications
  • Complete Line of Accessories Allows Customization to Fit any Application
  • Compact Designs Available to Minimize Panel Size
  • Optional Terminals to Minimize Installation Time
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 ‑ 100A continuous in one, two, and three‑pole designs. A full‑range of accessories expand customization options, including various mounting and ring tung termination options.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QC1005L
Item Number QC1005L
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series Cable-In/Cable-Out
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers, Cable-In/Cable-Out Series
Poles 1
Current Rating 5 A
Max Voltage 240 VAC
Protection Branch Circuit
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Terminal Type Screw
Shunt Trip No
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved