R9E3400UDC
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R9E3400UDC

Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
In stock
Item Number
R9E3400UDC
MFG Item Number
R9E3400UDC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, R9 Series
Item #
R9E3400UDC
SWITCH, NON-FUSIBLE, 400A, 3-POLE

R9 Series Information

  • Rating Three‑Pole from 30A to 100A
  • Direct or External Operation Handle (Padlockable in ON Position)
  • Double Breaking Per Phase
The R9 Series (UL 98 listed) non‑fusible 30‑100A compact range ensures making or breaking on load and safety isolation for low voltage electrical circuits, particularly for machine control circuits up to 600V.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R9E3400UDC
Item Number R9E3400UDC
Manufacturer Cutler Hammer, Div of Eaton
Product Series R9
Family Series Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
Poles 3
Current Rating 400 A
Voltage DC 600 VDC
Mounting DIN
UL Class UL98
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved