SP1-600Y
Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SP1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP1-600Y

Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SP1 Series
In stock
Item Number
SP1-600Y
MFG Item Number
70C1742G16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), SP1 Series
Item #
SP1-600Y
SURGE ARRESTOR, 600Y

SP1 Series Information

  • Pre‑wired with 24 inches of 10‑gauge wire
  • 20 kA nominal discharge current rating
  • 50 kA per phase surge current capacity
The SP1 is a UL 1449 3rd Edition‑listed surge protective device that provides reliable, cost‑effective surge protection. This Type 1 SPD is capable of being installed on either the line or load side of the service entrance disconnect and can be used as a replacement for devices formerly known as secondary surge arrestors or lighting arrestors, which could not be manufactured after UL 1449 3rd Edition in many common voltages and configurations. Multiple mounting options coupled with a compact footprint enables installation of the SP1 in a wide range of applications.
  • Type 1 SPD capable installation
  • Wall or DIN‑rail mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70C1742G16
Item Number SP1-600Y
Manufacturer Cutler Hammer, Div of Eaton
Product Series SP1
Family Series Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SP1 Series
Line Voltage 347 VAC, 600 VAC 3P Wye
Surge Capacity 50 kA
Nominal Discharge Current 10 kA
SCCR 200 kA
UL Type 1
Mode of Protection L-L, L-N
Mounting DIN Rail
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
NEMA Rating NEMA 4
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved