SPD200480D3J
Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPD200480D3J

Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SPD Series
In stock
Item Number
SPD200480D3J
MFG Item Number
12923398
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), SPD Series
Item #
SPD200480D3J
SPD, 200KA, STD W/COUNTER PKG., MCC

SPD Series Information

  • Optional internal disconnect available
  • 200kA short‑circuit current rating
  • 20kA nominal discharge current
The sidemount versions of the SPD series surge protective devices are the latest and most advanced surge protectors. Application of the SPD series units throughout a facility will ensure that equipment is protected with the safest and most reliable surge protective devices available. Unites are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 through 400 kA.
  • UL 1449 3rd edition
  • CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12923398
Item Number SPD200480D3J
Manufacturer Cutler Hammer, Div of Eaton
Product Series SPD
Family Series Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), SPD Series
Line Voltage 480 VAC Delta
Surge Capacity 200 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1449
Mode of Protection L-G, L-L
Mounting Surface
Approvals cURus
Net Weight 4.275 lbs
Gross Weight 4.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved