SPD250480Y2N
Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), SPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPD250480Y2N

Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), SPD Series
In stock
Item Number
SPD250480Y2N
MFG Item Number
12923445
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), SPD Series
Item #
SPD250480Y2N
SPD, 250KA, STD PKG., NEMA 4 ENC.

SPD Series Information

  • Optional internal disconnect available
  • 200kA short‑circuit current rating
  • 20kA nominal discharge current
The sidemount versions of the SPD series surge protective devices are the latest and most advanced surge protectors. Application of the SPD series units throughout a facility will ensure that equipment is protected with the safest and most reliable surge protective devices available. Unites are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 through 400 kA.
  • UL 1449 3rd edition
  • CSA Approved

Specifications

Specifications
Manufacturer Part Number 12923445
Item Number SPD250480Y2N
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series SPD
Family Series Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), SPD Series
Line Voltage 277 VAC, 480 VAC 3P Wye
Surge Capacity 250 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 2
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Net Weight 18 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved