SPX001A2-4A1B1
Cutler Hammer, Div of Eaton Drives, SPX9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPX001A2-4A1B1

Cutler Hammer, Div of Eaton Drives, SPX9000 Series
In stock
Item Number
SPX001A2-4A1B1
MFG Item Number
SPX001A2-4A1B1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, SPX9000 Series
Item #
SPX001A2-4A1B1
Drive, AC, 1HP, 480V, 2.2A, CT, N12

SPX9000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPX001A2-4A1B1
Item Number SPX001A2-4A1B1
Manufacturer Cutler Hammer, Div of Eaton
Product Series SPX9000
Family Series Cutler Hammer, Div of Eaton Drives, SPX9000 Series
Input Phase 3
HP (Constant Torque Rating) 1 hp
HP (Variable Torque Rating) 1.5 hp
Amps (Constant Torque Rating) 2.2 A
Amps (Variable Torque Rating) 3.3 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP54
NEMA Rating NEMA 12
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-500 VAC
Max Frequency 320 Hz
Package SPXFR4IP54
Frame Size FR4
Dynamic Braking Trans Included
Comments Standard control panel has a 3 line, alphanumeric LCD removable keypad.
Depth 7.5 "
Width 5 "
Height 12.9 "
Net Weight 11 lbs
Gross Weight 13.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved