The store will not work correctly when cookies are disabled.
SPX002A2-2A1B1
Cutler Hammer, Div of Eaton Drives, SPX9000 Series
In stock
Item Number
SPX002A2-2A1B1
MFG Item Number
SPX002A2-2A1B1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 2HP, 240V, 7.8A, CT, N12
SPX9000 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SPX002A2-2A1B1 |
Item Number |
SPX002A2-2A1B1 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
SPX9000 |
Family Series |
Cutler Hammer, Div of Eaton Drives, SPX9000 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
7.8 A |
Amps (Variable Torque Rating) |
11 A |
Braking Type |
DC Injection, Dynamic Braking Transistor Included |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
208-240 VAC |
Max Frequency |
320 Hz |
Package |
SPXFR4IP54 |
Frame Size |
FR4 |
Dynamic Braking Trans |
Included |
Comments |
Standard control panel has a 3 line, alphanumeric LCD removable keypad. |
Depth |
7.5 " |
Width |
5 " |
Height |
12.9 " |
Net Weight |
11 lbs |
Gross Weight |
13.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved