The store will not work correctly when cookies are disabled.
SPX003A2-5A4B1
Cutler Hammer, Div of Eaton Drives, SPX9000 Series
In stock
Item Number
SPX003A2-5A4B1
MFG Item Number
SPX003A2-5A4B1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 3HP, 575V, 4.5A, CT, N12
SPX9000 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SPX003A2-5A4B1 |
Item Number |
SPX003A2-5A4B1 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
SPX9000 |
Family Series |
Cutler Hammer, Div of Eaton Drives, SPX9000 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
4 hp |
Amps (Constant Torque Rating) |
4.5 A |
Amps (Variable Torque Rating) |
5.5 A |
Braking Type |
DC Injection, Dynamic Braking Transistor Included |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
320 Hz |
Package |
SPXFR6IP54 |
Frame Size |
FR6 |
Dynamic Braking Trans |
Included |
Comments |
Standard control panel has a 3 line, alphanumeric LCD removable keypad. |
Depth |
9.3 " |
Width |
7.6 " |
Height |
22 " |
Net Weight |
40.8 lbs |
Gross Weight |
46.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved