WMS1B16
Cutler Hammer, Div of Eaton Co Circuit Breakers, WMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WMS1B16

Cutler Hammer, Div of Eaton Co Circuit Breakers, WMS Series
In stock
Item Number
WMS1B16
MFG Item Number
WMS1B16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, WMS Series
Item #
WMS1B16
CIRCUIT BREAKER, 1-P, 16A/277V, B

WMS Series Information

  • 1 and 2 pole versions DC Rated
  • B, C, D Trip Characteristics
  • Supplemental Protector
  • UL 1077 ‑ E162396
  • UL/CSA/IEC Rated
The WMS Series of miniature circuit breakers from Cutler Hammer offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted, and offer a good equivalent to fused systems. Application specific trip curves of B, C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release busbars and much more.

  • Busbar, Direct Cable, or Ring Tongue
  • Line and Load Terminals Included
  • Finger Safe Terminals
  • 120/240/277/480 VAC
  • 0.5 to 60 Amps


Specifications

Specifications
Manufacturer Part Number WMS1B16
Item Number WMS1B16
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series WMS
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers, WMS Series
Poles 1
Current Rating 16 A
Max Voltage 277 VAC
Protection Supplemental
Trip Curve B
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 277 VAC 6
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar Optional
Approvals CE, CSA, UL
Net Weight 0.2656 lbs
Gross Weight 0.2656 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved