XTMR6A21E
Cutler Hammer, Div of Eaton Contactors, XT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTMR6A21E

Cutler Hammer, Div of Eaton Contactors, XT Series
In stock
Item Number
XTMR6A21E
MFG Item Number
XTMR6A21E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, XT Series
Item #
XTMR6A21E
MINI CONTACTOR 3P FVR 6A FRAME A

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTMR6A21E
Item Number XTMR6A21E
Manufacturer Cutler Hammer, Div of Eaton
Product Series XT
Family Series Cutler Hammer, Div of Eaton Contactors, XT Series
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 2NO, 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 6.6 A
Max HP 120V 1PH 0.25 hp
Max HP 230/240V 1PH 1 hp
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 2 hp
Max HP 460/480V 3PH 3 hp
Max HP 575/600V 3PH 3 hp
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved