XTOB016CC1
Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTOB016CC1

Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
In stock
Item Number
XTOB016CC1
MFG Item Number
XTOB016CC1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, XTOB Series
Item #
XTOB016CC1
Overload Relay, 10-16A, C Frame.

XTOB Series Information

  • Direct Connect up to 250 Amps
  • Large Thermal Overcurrent Range
  • Stand Alone and CT Type up to 630 Amps
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTOB016CC1
Item Number XTOB016CC1
Manufacturer Cutler Hammer, Div of Eaton
Product Series XTOB
Family Series Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
Current Setting Range 12-16 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Wire
Ambient Temperature Range -13-131 °F
Approvals ATEX, CE, CSA, UL
RoHS Yes
Comments Direct Mounting to XT Series C Frame Contactor
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved