The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTOB016DC1DP
Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
MFG Item Number
XTOB016DC1DP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Overload Relays, XTOB Series
Overload Relay, 10-16A, DP Frame,
Direct Connect up to 250 Amps Large Thermal Overcurrent Range Stand Alone and CT Type up to 630 Amps The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
XTOB016DC1DP
Item Number
XTOB016DC1DP
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
XTOB
Family Series
Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
Type
Bimetallic
Current Setting Range
12-16 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10
Reset Type
Automatic, Manual
Connection Type
Wire
Ambient Temperature Range
-13-131 °F
Approvals
ATEX, CE, CSA, UL
RoHS
Yes
Comments
Direct Mounting to DP Series Contactor
Net Weight
1 lb
Gross Weight
1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved