The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTOE020CGS
Cutler Hammer, Div of Eaton Overload Relays, XT Series
MFG Item Number
XTOE020CGS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Overload Relays, XT Series
Overload Relay, 4_20A, 1NO/1NC
12~600 VAC/VDC Coils Up to 640 HP @ 230V Up to 1200 HP @ 460V UL; CSA Approved Up to 2000 Amps The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
3 or 4 Poles IP20 Finger and Back‑of‑Hand Proof Large Ambient Temperature Range Plug‑In Accessories for Reduced Installation Time Panel or DIN Rail Mounting up to 65A
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
XTOE020CGS
Item Number
XTOE020CGS
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
XT
Family Series
Cutler Hammer, Div of Eaton Overload Relays, XT Series
Current Setting Range
4-20 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10, Class 20, Class 30
Reset Type
Automatic, Manual
Connection Type
Direct Coupling
Ambient Temperature Range
-13-149 °F
Approvals
CE, CSA, UL
RoHS
Yes
Net Weight
0.8 lbs
Gross Weight
0.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved