XTOE020CGSS
Cutler Hammer, Div of Eaton Overload Relays, XT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTOE020CGSS

Cutler Hammer, Div of Eaton Overload Relays, XT Series
In stock
Item Number
XTOE020CGSS
MFG Item Number
XTOE020CGSS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, XT Series
Item #
XTOE020CGSS
Overload Relay, 4_20A, 1NO/1NC

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTOE020CGSS
Item Number XTOE020CGSS
Manufacturer Cutler Hammer, Div of Eaton
Product Series XT
Family Series Cutler Hammer, Div of Eaton Overload Relays, XT Series
Current Setting Range 4-20 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -13-149 °F
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.8 lbs
Gross Weight 0.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved