XTRM10A22A
Cutler Hammer, Div of Eaton Control Relays, XT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTRM10A22A

Cutler Hammer, Div of Eaton Control Relays, XT Series
In stock
Item Number
XTRM10A22A
MFG Item Number
XTRM10A22A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, XT Series
Item #
XTRM10A22A
Control Relay, 4-P 2NO/2NC, 120VAC

XT Series Information

  • For Use with Mini and Standard Frame Size Contactors and Starters
  • Control Relays ‑ AC Control from 12V to 550V 50Hz, 600V 60HZ; DC Control from 12V to 220V
  • Available with Screw or Spring Cage Terminals
  • Four‑pole Configurations
  • IP20 Finger and Back‑of‑Hand Proof

Eaton's new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on‑delay and multi‑function timers and an electronic star‑delta (wye‑delta) timer for use in star‑delta (wye‑delta) combinations. Because XT meets UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.

  • Large Ambient Temperature Range: ‑25° to 50°C [‑13° to 122°F]
  • The XTRE Control Relays have Positively Driven Contacts between the Relay and the Auxiliary Contact Modules as well as within the Auxiliary Contact Modules

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTRM10A22A
Item Number XTRM10A22A
Manufacturer Cutler Hammer, Div of Eaton
Product Series XT
Family Series Cutler Hammer, Div of Eaton Control Relays, XT Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current (A) 10 A
Termination Screw
Mounting DIN Rail, Screw
Approvals CE, CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved