XTSE032C23A
Cutler Hammer, Div of Eaton Contactors, XTSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTSE032C23A

Cutler Hammer, Div of Eaton Contactors, XTSE Series
In stock
Item Number
XTSE032C23A
MFG Item Number
XTSE032C23A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, XTSE Series
Item #
XTSE032C23A
SFTY CNTCR 3P FVNR 32A FRM C 2NO

XTSE Series Information

Eaton XTSE safety contactors are designed with the OEM and end customer in mind. Providing enhanced levels of safety, XTSE contactors integrate to applications to not only achieve the highest safety circuits but provide additional levels of protection that reinforce end‑user safety. With offerings up to 150 A and 125 hp, XTSE contactors were engineered to provide highly effective control and protection for motors, compressors and pumps, etc.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTSE032C23A
Item Number XTSE032C23A
Manufacturer Cutler Hammer, Div of Eaton
Product Series XTSE
Family Series Cutler Hammer, Div of Eaton Contactors, XTSE Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size C
Auxiliary Contacts 2NO, 3NC
Termination Screw
UL Motor Switching (AC3) 32 A
Max HP 200/208V 3PH 10 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 575/600V 3PH 25 hp
Net Weight 1.055 lbs
Gross Weight 1.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved