XV-102-E6-57TVRC-10
Cutler Hammer, Div of Eaton Human Machine Interface, XV-100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XV-102-E6-57TVRC-10

Cutler Hammer, Div of Eaton Human Machine Interface, XV-100 Series
In stock
Item Number
XV-102-E6-57TVRC-10
MFG Item Number
XV-102-E6-57TVRC-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, XV-100 Series
Item #
XV-102-E6-57TVRC-10
XV 5.7in. TFT Resistive Touch, Plastic

XV-100 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XV-102-E6-57TVRC-10
Item Number XV-102-E6-57TVRC-10
Manufacturer Cutler Hammer, Div of Eaton
Product Series XV-100
Family Series Cutler Hammer, Div of Eaton Human Machine Interface, XV-100 Series
Display Size 5.7 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-485
PCMCIA No
Wireless LAN No
Screen Resolution 640 x 480
Brightness (cd/m2) 250
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Gray Plastic
Voltage (DC) 24 VDC
Max Power Consumption 10 W
Operating System Windows CE
User Memory 64 MB
Expandable Memory Option SD Card
NEMA Rating NEMA 4X
IP Rating IP20, IP65
Operating Temperature 32-122 °F
Approvals CE, CSA, UL
Net Weight 1.215 lbs
Gross Weight 1.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved