DIB001DCYV1K12DKNXNBBXXX
DRIVE IN A BOX® Drives, Yaskawa Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIB001DCYV1K12DKNXNBBXXX

DRIVE IN A BOX® Drives, Yaskawa Series
In stock
Item Number
DIB001DCYV1K12DKNXNBBXXX
MFG Item Number
DIB001DCYV1K12DKNXNBBXXX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Yaskawa Series
Item #
DIB001DCYV1K12DKNXNBBXXX
Drive In A Box, 1HP, 240VAC, YASK,

Yaskawa Series Information

The DRIVE IN A BOX™ is an industrial AC motor controller. It is designed for fast and easy installation and start‑up. Only input power and output motor connections are required. Choose from many popular options to customize the DRIVE IN A BOX™ to fit your needs.

Standard Equipment:
  • NEMA 12 Enclosure
  • Fingersafe Power Connections
  • Filter Fan and Exhaust Filter
  • Main Disconnect Switch
  • Fusing for Drive Protection
  • Drive Controls I/O Terminals for External Control
  • Motor Output Power Terminals
Available Options:
  • 3% or 5% Line Reactor
  • 10% Dynamic Brake
  • Door Mounted Keypad
  • Start/Stop/Speed Pot Controls
  • Forward/Reverse Selector Switch
  • Hand/Off/Auto Selector Switch
  • Power Indicator
  • Drive Running Indicator
  • Fault Indicator/Reset Button
Quick installation ‑ Clearly marked and easily accessed terminals.

Simple Startup ‑ Drive is pre‑programmed with your DRIVE IN A BOX™ Options. Enter your motor data and you are ready to run.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIB001DCYV1K12DKNXNBBXXX
Item Number DIB001DCYV1K12DKNXNBBXXX
Manufacturer DRIVE IN A BOX®
Product Series Yaskawa
Family Series DRIVE IN A BOX® Drives, Yaskawa Series
Nominal Input Voltage (AC) 240 VAC
Input Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 6 A
Drive Manufacturer Yaskawa
Drive Model V1000
Operator Controls None
Indicators Power + Run
Keypad Drive Mount
Line Reactor 5 %
Dynamic Braking None
NEMA Rating NEMA 12
Disconnect Non-fusible Disconnect
Comments Fast and easy installation and start-up. Only input power and output motor connections required.
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved