DM20
Daito Fuses, DM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM20

Daito Fuses, DM Series
In stock
Item Number
DM20
MFG Item Number
DM20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, DM Series
Item #
DM20
FUSE, 2A, 125VAC, RADIAL 2.5mm C-C

DM Series Information

  • 0.3 ~ 3.2 Amps
  • 125 Volts AC/DC
  • General Purpose Type
  • Plug‑In PC Mount Micro Fuse
  • UR, CSA, TUV Approved
The DM series micro‑fuse from Daito are socket‑mounted micro fuses designed for printed circuit use. They are compact in size and are superior to glass mounted fuses. The transparent body provides a quick visual indication of the fuse status.

  • Sockets available for vertical or right angle printed circuit mounting
  • RoHS Compliant


Specifications

Specifications
Depth (mm) 8 mm
Width (mm) 6 mm
Manufacturer Part Number DM20
Item Number DM20
Manufacturer Daito
Product Series DM
Family Series Daito Fuses, DM Series
Voltage (AC) 125 VAC
Current Rating 2 A
Voltage (DC) 125 VDC
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 50 kA @ 125 V
Trip Indicator No
Alarm Contact No
Length (mm) 8 mm
Body Length (mm) 8 mm
Approvals CSA, TUV, UR
RoHS Yes
Comments Fuse has a transparent body. A blown fuse is easily identifiable.
Net Weight 0.0009 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved