GP32
Daito Fuses, GP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP32

Daito Fuses, GP Series
In stock
Item Number
GP32
MFG Item Number
GP32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GP Series
Item #
GP32
FUSE, 3.2A, 250VAC/DC

GP Series Information

  • 0.32 ~ 15 Amps
  • 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • UR, CSA, TUV Approved
The Daito GP series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. When used with the proper fuse socket an open circuit will enable an alarm circuit. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant


Specifications

Specifications
Depth (mm) 11.5 mm
Width (mm) 11.5 mm
Ships Factory Direct No
Manufacturer Part Number GP32
Item Number GP32
Manufacturer Daito
Product Series GP
Family Series Daito Fuses, GP Series
Voltage (AC) 250 VAC
Current Rating 3.2 A
Voltage (DC) 250 VDC
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 32 mm
Body Length (mm) 32 mm
Approvals CSA, NTT, PSE, TUV, UR
RoHS Yes
Comments Fuse has window for viewing trip status. Alarm contact is in the matching fuse holder.
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved